Shop All Electrical Box Hardware
Eaton
2 Hub for Type BR or Type CH Outdoor Panels
Mfr # DS200H2
Zoro # G008670363
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hub
- Length 4.25 in
- Width 4.25 in
- Depth 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS200H2
- Zoro # G008670363
- UPC # 782113109961
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.25 in |
Width | 4.25 in |
Depth | 4.25 in |
Details
Item | Conduit/Plate hub |
Accessory Type | Hub |
Description
The Hub is used to create a watertight seal. The hub is intended for use between the meter breaker and/or loadcenter panel and the conduit holding the wiring. Eaton is a trusted name in electrical products for over 175-years.
- Rated NEMA 3R for outdoor use
- Used in Type BR or Type CH panels
- 2 in. hub
- Field installation accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Octagon Ceiling Pan (512HDFM35)
- Eaton Electrical Box Hardware