Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LSR-S11-1-I-TS
Zoro # G2017675
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 2.32 in
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 0.5 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LSR-S11-1-I-TS
- Zoro # G2017675
- UPC # 786685393889
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.32 in |
Height | 3.15 in |
Width | 1.18 in |
Depth | 1.26 in |
Conduit Size | M20 x 1/2 in |
Product Height | 3.5 in |
Product Width | 2.24 in |
Product Length/Depth | 1.18 in |
Overall Depth | 1.18 in |
Overall Width | 2.24 in |
Overall Height | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 2.32 in, Connection Type Screw, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 0.5 A @ 250 V, Height 3.15 in, Width 1.18 in, Depth 1.26 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal, Description/Special Features Hinge Operated Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCW)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPR553)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE5311)
- Eaton Safety Interlock Switches