Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS4-S11-1-I-ZB
Zoro # G2017666
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 300 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS4-S11-1-I-ZB
- Zoro # G2017666
- UPC # 786685393896
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 3.78 in |
Width | 1.18 in |
Depth | 1.31 in |
Conduit Size | M20 x 1/2 in |
Product Width | 1.57 in |
Product Height | 1.57 in |
Product Length/Depth | 4.92 in |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Overall Depth | 4.92 in |
Manufacturer Warranty Length | 1 yr |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Height 3.78 in, Width 1.18 in, Depth 1.31 in, NEMA Rating 1, 12, 13, IP Rating IP65, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Plastic, Head Material Metal, Description/Special Features Din Door Switch, Pre-travel 15.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- Eaton Safety Interlock Switches