Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS-S11-ZB
Zoro # G2017760
product price: $200.19
/ea
Free Shipping & Returns
$200.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 230 V
- DC Contact Rating 300 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S11-ZB
- Zoro # G2017760
- UPC # 786685393858
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 5.37 in |
Width | 2.36 in |
Depth | 1.21 in |
Conduit Size | M20 x 1/2 in |
Product Width | 1.18 in |
Product Height | 1.18 in |
Product Length/Depth | 3.78 in |
Overall Depth | 3.78 in |
Overall Height | 1.18 in |
Overall Width | 1.18 in |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 230 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Height 5.37 in, Width 2.36 in, Depth 1.21 in, NEMA Rating 1, 12, 13, IP Rating IP65, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Plastic, Head Material Metal, Description/Special Features Miniature Din, Pre-travel 15.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080WW)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250CP)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-12-C3)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737513)
- Eaton Switches