Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS-S11-24DFT-ZBZ-X
Zoro # G2017727
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 300 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S11-24DFT-ZBZ-X
- Zoro # G2017727
- UPC # 786685393674
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 5.37 in |
Width | 2.36 in |
Depth | 1.21 in |
Conduit Size | M20 x 1/2 in |
Product Height | 6.81 in |
Product Length/Depth | 2.36 in |
Product Width | 1.21 in |
Overall Width | 1.21 in |
Overall Height | 6.81 in |
Overall Depth | 2.36 in |
Manufacturer Warranty Length | 1 yr |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 240 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Solenoid Voltage 24 V DC, Height 5.37 in, Width 2.36 in, Depth 1.21 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- SENTROL MAGNETIC SAFETY INTERLOCK OTHER SWITCH (115-7Y-06K)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPR553)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- Eaton Switches