Shop All Safety Interlock Switches
Eaton
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65
Mfr # LS-S11-230AFT-ZBZ-X
Zoro # G2017736
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Locking
- Series LS-Titan
- Actuator Length 1.42 in
- AC Contact Rating 6 A @ 240 V
- DC Contact Rating 300 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # LS-S11-230AFT-ZBZ-X
- Zoro # G2017736
- UPC # 786685520629
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.42 in |
Height | 5.37 in |
Width | 2.36 in |
Depth | 1.21 in |
Conduit Size | M20 x 1/2 in |
Product Height | 6.81 in |
Product Width | 1.21 in |
Product Length/Depth | 2.36 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.21 in |
Overall Height | 6.81 in |
Overall Depth | 2.36 in |
Description
Safety Interlock Switch, Metal Locking, Contact Form 1NO/1NC, Actuator Length 1.42 in, Connection Type Screw, AC Contact Rating 6 A @ 240 V, Series LS-Titan, DC Contact Rating 300 A @ 24 V, Solenoid Voltage 240 V AC, Height 5.37 in, Width 2.36 in, Depth 1.21 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Contact Material Metal, Conduit Size M20 x 1/2 in, Body Material Polyamide, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1620)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- Eaton Safety Interlock Switches