Shop All Safety Interlock Switches
Eaton
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # RS2R-11-C3
Zoro # G2017806
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RS
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # RS2R-11-C3
- Zoro # G2017806
- UPC # 786685884813
- Country of Origin Mexico
- Category Safety Interlock Switches
Dimensions
Cable Length | 9.84 ft |
Switch Height | 2.04 in |
Switch Dia. | 1.18 in |
Switch Depth | 0.51 in |
Switch Width | 1.03 in |
Product Length/Depth | .94 in |
Product Width | .44 in |
Cord length | 120 ft |
Product Height | 2 in |
Magnet Actuator Width | 1.03 in |
Overall Height | 0.51 in |
Overall Depth | 2.05 in |
Magnet Actuator Height | 2.04 in |
Overall Width | 1.02 in |
Magnet Actuator Depth | 0.51 in |
Description
Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 1NO/1NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Screw, Cable Length 9.84 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- JANDORF Push Switch Buttn 2 Term (61212)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- PIZZATO 3A Safety Onterlock Switch With Actuator 400V-AC Other Switch (FR 992-D6)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- Eaton Switches