Shop All Safety Interlock Switches
Eaton
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # RS2-11-Q4
Zoro # G2017858
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RS
- DC Contact Rating 0.3 A @ 24 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RS2-11-Q4
- Zoro # G2017858
- UPC # 786685884738
- Country of Origin Mexico
- Category Safety Interlock Switches
Dimensions
Switch Height | 2.04 in |
Switch Depth | 0.51 in |
Switch Dia. | 1.18 in |
Switch Width | 1.03 in |
Cable Length | 0.4 ft |
Cord length | 3 in |
Product Width | .44 in |
Product Length/Depth | .94 in |
Product Height | 2 in |
Magnet Actuator Height | 2.04 in |
Magnet Actuator Width | 1.03 in |
Magnet Actuator Depth | 0.51 in |
Overall Height | 0.51 in |
Overall Depth | 2.05 in |
Overall Width | 1.02 in |
Description
Magnetically Actuated Safety Interlock Switch, Series RS, Switch Width 1.03 in, Switch Height 2.04 in, Switch Depth 0.51 in, Switch Dia. 1.18 in, Contact Form 1NO/1NC, AC Contact Rating Not Applicable, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type 4-Pin Micro, Cable Length 0.4 ft, NEMA Rating 1, 12, 13, IP Rating IP67, On Sensing Distance 0.31 in, Off Sensing Distance 0.75 in, Body Material Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- PEERLESS Toggler 4- Pack (ACC415)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-24DMT-ZBZ-X)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- Eaton Safety Interlock Switches