Shop All Limit Switch Accessories
Eaton
1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # E50SAN
Zoro # G5232981
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With E50 Limit Switch
- AC Contact Rating 10 A @ 12 V
- DC Contact Rating 1 A @ 125 V
- Operating Temp. -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E50SAN
- Zoro # G5232981
- UPC # 782113290690
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Product Length/Depth | 3.14 in |
Product Height | 1.73 in |
Product Width | 1.54 in |
Overall Width | 1.54 in |
Overall Height | 1.73 in |
Overall Depth | 3.14 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Diameter | 0.2 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With E50 Limit Switch, AC Contact Rating 10 A @ 12 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -40 Degrees to 221 Degrees F, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- Eaton Switches