Shop All Transformers
Eaton
1A33593G04 Transformer
Mfr # 1A33593G04
Zoro # G504242934
product price: $2,075.99
/ea
Free Shipping & Returns
$2,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 5.5 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1A33593G04
- Zoro # G504242934
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 3.25 in |
Width | 5.5 in |
Depth | 8 in |
Details
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279744S)
- HONEYWELL At150F1030 50Va Transformer (AT150F1030)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- LVGP Transformer 10KVA 240x480 to 120/240 (G010K1KF7A03)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- Eaton Power Distribution