Shop All Uninterruptible Power Supplies (UPS)
Eaton
160Kw 208V 3 W In, 208 3 W Out 200Kw Frm 8Upm, Ess
Mfr # 9GK832A025A01R0
Zoro # G9542525
product price: $89,575.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$89,575.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GK832A025A01R0
- Zoro # G9542525
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, G Class, Fast-Acting, 5A, 600V AC, Non-Indicating (AG5)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- CYBERPOWER 1000VA UPS SMART APP, PR1000LCD (PR1000LCD)
- Eaton Power Systems