Shop All Uninterruptible Power Supplies (UPS)
Eaton
12Kw Max, 6 Ft (1.8M), (2) Nema L21-20R/ (2) Nema L21-30R Bcm Enabled
Mfr # Y03111012200000
Zoro # G9963496
product price: $3,540.99
/ea
Free Shipping & Returns
$3,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y03111012200000
- Zoro # G9963496
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A14P12AL)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Eaton Uninterruptible Power Supplies (UPS)