Shop All Uninterruptible Power Supplies (UPS)
Eaton
12Kw Max, 15 Ft (4.5M), (3) Nema L14-30R/ (6) Iec320-C19
Mfr # Y0310009B100000
Zoro # G9654157
product price: $2,395.99
/ea
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # Y0310009B100000
- Zoro # G9654157
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 100FT- Black (WL-ED-PE-025-100-BK)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- Eaton Power Systems