Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
12Bat-0122 Cabinet Cables
Mfr # 13ME
Zoro # G8863737
product price: $11,499.99
/ea
Free Shipping & Returns
$11,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA rating 1.40 - 3.10 kVA
- Product Length/Depth 40 in
- Topology Ferroresonant
- Certifications cUL Listed
- Product Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 13ME
- Zoro # G8863737
- UPC # 743172002495
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Width | 24 in |
Product Height | 55 in |
Details
Item | UPS Battery |
VA rating | 1.40 - 3.10 kVA |
Topology | Ferroresonant |
Certifications | cUL Listed |
Type | Battery Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV22-A2)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (XB5AW34G5)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions THQL21100P 2 Pole Breaker; 100A (205232)
- TORO Toro 7008787 60V Flex-Force Battery Charger (7008787)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, Detachable Cable (RBC55)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- Eaton Power Systems