Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
12Bat-0103 Cabinet Cables, 4FE
Mfr # 4FE
Zoro # G8862179
product price: $10,579.99
/ea
Free Shipping & Returns
$10,579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length/Depth 40 in
- Product Width 27 in
- Type Battery Pack
- VA rating 4.30 - 7 kVA
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 4FE
- Zoro # G8862179
- UPC # 743172002730
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Width | 27 in |
Product Height | 50 in |
Details
Item | UPS Battery |
Type | Battery Pack |
VA rating | 4.30 - 7 kVA |
Certifications | UL Listed |
Topology | Ferroresonant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 350 A, Time Delay, 80V AC, Bolt-On (CNL350)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 1, Hinged (N1C243010)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- HALEX 1In Emt 2-Hole Strap (26163)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions THQL21100P 2 Pole Breaker; 100A (205232)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- BATTERY CLERK AJC® Eaton Powerware PW3110-425VA 12V 7Ah UPS Battery (EATON-POWERWARE PW3110-425VA)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- Eaton Uninterruptible Power Supplies (UPS) Accessories