Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
12Bat-0103 Cabinet Cables, 12ME
Mfr # 12ME
Zoro # G8867307
product price: $10,629.99
/ea
Free Shipping & Returns
$10,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 40 in
- Topology Ferroresonant
- Certifications cUL Listed
- VA rating 1.40 - 3.10 kVA
- Product Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 12ME
- Zoro # G8867307
- UPC # 743172002471
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Width | 24 in |
Product Height | 55 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
Certifications | cUL Listed |
VA rating | 1.40 - 3.10 kVA |
Type | Battery Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor (LX1D6F7)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- TRIPP LITE Tripp Lite RBC94-2U Replacement Battery Cartridge for Select Tripp Lite (RBC94-2U)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Bn1250G Br1000G Br1000G-Fr Br1000G-In (APCRBC123-SLA123)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- Eaton Power Systems