Shop All Magnetic Contactors
Eaton
120VAC Reversing Magnetic Contactor 3P 18A NEMA 0
Mfr # CN55BN3AB
Zoro # G3709727
product price: $1,192.70
/ea
Free Shipping & Returns
$1,192.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 18 A
- Type Contactor
- Number of Poles 3
- NEMA Contactor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN55BN3AB
- Zoro # G3709727
- UPC # 782113781327
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 0 |
Height | 5.1 in |
Width | 5.3 in |
Depth | 5.7 in |
NEMA Size | 0 |
Product Height | 3.88 in |
Product Length/Depth | 3.49 in |
Product Width | 1.75 in |
Size | 0 |
Mounting Hole Distance - Height | 3.38 in |
Overall Width | 1.75 in |
Overall Height | 3.88 in |
Mounting Hole Diameter | 0.25 in |
Frame Size | B |
Mounting Hole Distance - Width | 1.5 in |
Overall Depth | 3.49 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3C)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- SQUARE D Contactor W/Aux 120V 40A 3Pole (LC1D40G7)
- Eaton Contactors & Contacts