Shop All Magnetic Contactors
Eaton
120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5
Mfr # CN15SN3A
Zoro # G3684721
product price: $11,051.11
/ea
Free Shipping & Returns
$11,051.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 270 A
- Action Non-Reversing
- Type Contactor
- Number of Poles 3
- NEMA Contactor Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN15SN3A
- Zoro # G3684721
- UPC # 782113604176
- Country of Origin Dominican Republic
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 5 |
Height | 9.5 in |
Width | 12.3 in |
Depth | 21.6 in |
NEMA Size | 5 |
Product Height | 13.12 in |
Product Width | 7.05 in |
Size | 5 |
Product Length/Depth | 7.78 in |
Nema Frame Size | NEMA Size 5 |
Overall Height | 13.12 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Height | 6.5 in |
Overall Width | 7.05 in |
Overall Depth | 7.78 in |
Frame Size | S |
Mounting Hole Distance - Width | 6 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415HI)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- EATON 120VAC Reversing Magnetic Contactor 3P 45A NEMA 2 (CN55GN3AB)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C004)
- Eaton Motor Controls