Shop All Definite Purpose Contactors
Eaton
120VAC Non-Reversing Definite Purpose Contactor 1P 30A
Mfr # C25CNB130A
Zoro # G5242246
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps-Resistive 40 A
- Action Non-Reversing
- Number of Poles 1
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25CNB130A
- Zoro # G5242246
- UPC # 786685116211
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.19 in |
Width | 1.97 in |
Depth | 2.32 in |
Overall Height | 3.19 in |
Mounting Hole Distance - Height | 1.77 in |
Frame Size | C |
Overall Width | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.61 in |
Overall Depth | 2.32 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating 40 A, Coil Voltage 110-120V AC, Series C25 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size C, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- ABB Outlt Box Pvc 1G 18Cu In (E979EFN-CTN)
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- Eaton Contactors & Contacts