Shop All Magnetic Contactors
Eaton
120V-AC 100HP Size 4 Ac Contactor
Mfr # A201K4CA
Zoro # G304853286
product price: $8,357.36
/ea
Free Shipping & Returns
$8,357.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles Three-pole
- Size 4
- Series A200
- Product Width 6.63 in
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # A201K4CA
- Zoro # G304853286
- Country of Origin Unknown
- Category Magnetic Contactors
Dimensions
Size | 4 |
Product Width | 6.63 in |
Product Length/Depth | 6.75 in |
Product Height | 4.63 in |
Details
Number of Poles | Three-pole |
Series | A200 |
Certifications | UL Listed |
Voltage rating | 120 V at 60 Hz, 110 V at 50 Hz |
Connection | Front |
Amperage Rating | 135A |
Operation | Full voltage non-reversing |
Coil Voltage (AC) | 120 V-AC |
Power | 100 HP |
Current | 135 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 34.31x12.00x1.50, Lt G (PLM33N28)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3E)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 120VAC Reversing Magnetic Contactor 3P 9A NEMA 00 (CN55AN3AB)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3E)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- Eaton Motor Controls