Shop All Uninterruptible Power Supplies (UPS)
Eaton
11Kva 9Px Ups Power Modu, 9PX11KTF5
Mfr # 9PX11KTF5
Zoro # G5266485
product price: $10,709.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,709.99
Free 30-Day Returns
Key Features
- Wattage 10 kW
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Product Height 15.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX11KTF5
- Zoro # G5266485
- UPC # 743172040497
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 15.3 in |
Product Length/Depth | 30 in |
Rack size | 9U |
Product Width | 17.3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308SJ)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Eaton Power Systems