Shop All Uninterruptible Power Supplies (UPS)
Eaton
11Kva 9Px Ups Power Modu, 9PX11K
Mfr # 9PX11K
Zoro # G5266442
product price: $9,969.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,969.99
Free 30-Day Returns
Key Features
- Wattage 10 kW
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX11K
- Zoro # G5266442
- UPC # 743172043511
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Height | 10.2 in |
Rack size | 6U |
Product Length/Depth | 30 in |
Product Width | 17.3 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 20A, 600V AC, Non-Indicating (JTD020)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- Eaton Uninterruptible Power Supplies (UPS)