Shop All Electrical Box Hardware
Eaton
114 Meter Socket Hub
Mfr # ARP00004CH12
Zoro # G708049735
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 8 in
- Width 5.25 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00004CH12
- Zoro # G708049735
- UPC # 782114004098
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 5.25 in |
Depth | 8 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
114, Meter Socket Hub, For CutlerHammer, Durham Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Hub Bolt-On .75 For B Openings (DSO75H1P)
- HALEX 3/4 In. Die Cast-Zinc Clamp Box Connector, 5PK (20512)
- Eaton Electrical Box Hardware