Shop All Electrical Box Hardware
Eaton
112 Meter Socket Hub
Mfr # ARP00005CH15
Zoro # G608049736
product price: $17.95
/ea
Sold in multiples of 2 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 3.5 in
- Width 3.5 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00005CH15
- Zoro # G608049736
- UPC # 782114004104
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.5 in |
Width | 3.5 in |
Depth | 3.5 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
112, Meter Socket Hub For CutlerHammer, Durham Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424C)
- Eaton Electrical Box Hardware