Shop All Electrical Box Hardware
Eaton
112 Meter Socket Hub
Mfr # ARP00005CH15
Zoro # G408049721
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover Plate
- Length 3.5 in
- Width 3.5 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ARP00005CH15
- Zoro # G408049721
- UPC # 782114004104
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.5 in |
Width | 3.5 in |
Depth | 3.5 in |
Details
Item | Socket Hub Cover Plate |
Accessory Type | Cover Plate |
Description
112, Meter Socket Hub For CutlerHammer, Durham Sockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81BK)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- EATON 125A 600V 4-Jaw Meter Socket (UTRS101BE)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UTRS213BE)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- EATON Hub Closure Plate Bolt-On Small For Meter Socket (ARP00002CHB)
- RITTAL Mounting Panel, NOVAL Accessory, Carbon Steel (1570700)
- Eaton Electrical Box Hardware