Shop All Uninterruptible Power Supplies (UPS)
Eaton
10Kva/9Kw (2 High) - Standard Runtime Ups (32 Battery),
Mfr # KA1011102XXX010
Zoro # G9926457
product price: $15,665.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,665.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KA1011102XXX010
- Zoro # G9926457
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKD025)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- Eaton Uninterruptible Power Supplies (UPS)