Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
10Bat-0122 Cabinet Cables, 16FE
Mfr # 16FE
Zoro # G8863612
product price: $9,899.99
/ea
Free Shipping & Returns
$9,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 58 in
- Product Width 40 in
- Product Length/Depth 38 in
- Topology Ferroresonant
- VA rating 4.30 - 7 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 16FE
- Zoro # G8863612
- UPC # 743172002549
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 58 in |
Product Width | 40 in |
Product Length/Depth | 38 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
VA rating | 4.30 - 7 kVA |
Type | Battery Pack |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 3.2 Ah, Detachable Cable (6EP1935-6MD11)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- Eaton Uninterruptible Power Supplies (UPS) Accessories