Shop All Uninterruptible Power Supplies (UPS)
Eaton
100Kw 480In/208Out Ess 3 Brk Left 35Kaic Mbs Aux
Mfr # 9PG10N0029E20R2
Zoro # G9532040
product price: $61,755.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$61,755.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PG10N0029E20R2
- Zoro # G9532040
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- TRIPP LITE UPS System, 700 VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- Eaton Uninterruptible Power Supplies (UPS)