Shop All Industrial Hoses
Eaton
1" ID x 20 ft Chemical Hose 600 PSI GN
Mfr # EHC005-16GN-20-CE
Zoro # G2473628
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EHC005-16GN-20-CE
- Zoro # G2473628
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 20 ft |
Fitting Size | 1 in x 1 in |
Chemical Hose Inside Dia. | 1" |
Bend Radius | 4 33/100 in |
Hose Outside Dia. (In.) | 1.42 |
Outside Dia. | 1-27/64" |
Hose Inside Dia. (In.) | 1 |
Chemical Hose Length | 20 ft. |
Inside Dia. - Chemical Hose | 1" |
Length | 20 ft. |
Inside Dia. | 1" |
Length - Chemical Hose | 20 ft. |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 27/64 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 27/64 in, Hose Length 20 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 176 Degrees F, Bend Radius 4 33/100 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Female High Side Hose Fitting, 8 Dash (FJ3013-03-0808S)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel, Color: Silver (D4S4)
- GATES Plant Master XTreme 300 LockOn (32011107)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50CE-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK (H90006-50-MM)
- Eaton Industrial Hoses