Shop All Industrial Hoses
Eaton
1" ID x 10 ft Chemical Hose 600 PSI GN
Mfr # EHC005-16GN-10-CE
Zoro # G2473698
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EHC005-16GN-10-CE
- Zoro # G2473698
- Country of Origin Turkey
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 10 ft |
Fitting Size | 1 in x 1 in |
Length - Chemical Hose | 10 ft. |
Chemical Hose Length | 10 ft. |
Chemical Hose Inside Dia. | 1" |
Length | 10 ft. |
Hose Outside Dia. (In.) | 1.42 |
Bend Radius | 4 33/100 in |
Inside Dia. | 1" |
Hose Inside Dia. (In.) | 1 |
Inside Dia. - Chemical Hose | 1" |
Outside Dia. | 1-27/64" |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 27/64 in |
Description
Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 27/64 in, Hose Length 10 ft, Hose Tube Material UHMW-PE, Hose Cover Material EPDM, Hose Color Green, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 176 Degrees F, Bend Radius 4 33/100 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type Cam and Groove C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35204, Return Line, 25 micron, Outside-In (MF0062297)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- COXREELS Roller Guide, Top, 4-way, 24 in (15357-11.5)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- GATES Marine Master Plus Wet Exhaust (46841700)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- Eaton Air Hoses