Shop All Specialty Cleaners
Eat-In
ZUCBHC48 48 oz Cherry Bomb Heavy Duty Hand Cleaner; Clear
Mfr # EA151888
Zoro # G004165542
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 oz
- Fragrance Cherry
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA151888
- Zoro # G004165542
- UPC # 654204818031
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 48 oz |
Details
Item | Hand Cleaner |
Fragrance | Cherry |
Color | Clear |
Description
Commercial Cherry Bomb Hand Cleaner removes stubborn industrial and automotive soils such as grease, ink, adhesives tar, resins, paint, carbon and asphalt.
Features- Cherry Bomb
- Package Size: 48 oz.
- Refill
- Dispenser Type: Pump
- Color: Clear
- Scent: Cherry
- Moisturizing
- Pumice gel formula
- Removes stubbon industrial soils such as grease, tar, carbon, ashphalt, inks, resins, paint and adhesives
- Effectively overcomes residual odors of diesel and other fuel on hands
- Enriched with emollients to keep hands from drying and cracking, even with repeated washing
- Dimension: 11" H x 4.4" W x 3.1" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- HERITAGE Trash Bag, 38X58, Black, 1.5Mil, PK100 (X7658AK)
- EAT-IN Lucas Cetane (EA3532776)
- COMSTAR INTL Coil Safe External Evaporator Coil Cleaner 1 Gallon (90-298)
- WEIMAN Wood Cleaner, 16 oz, PK6 (WMN332)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 24 Oz. Restore Hardwood Floor Cleaner (300191)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- PURPLE POWER 2.5 Gal. Liquid Industrial Strength Cleaner/Degreaser (4322P)
- Eat-In Specialty Cleaners