Shop All Air Vent Covers & Floor Registers
Eat-In
V-103WB 4 x 10 in. White Metal Register
Mfr # EA27264
Zoro # G104003713
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA27264
- Zoro # G104003713
- UPC # 657248215262
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- For heat distribution
- Damper to adjust air flow
- Heavy, one-piece steel face combines strength and good looks
- Mar-resistant, baked enamel finish
- Size - 4 x 10 in.
- Color - white
- Item weight - 1.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- DAIKIN Push Button Switch, 3-Position (802005013)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- EAT-IN V-103B 4 x 10 in. Floor Register Moblhme (EA872026)
- MASTER FLOW Foundation Vent, 28 sqin Net Free Ventilating Area, Aluminum (500)
- D&W D&W 7848RBR Plastic Floor Register - 4" x 8", Brown (7848RBR)
- IMPERIAL MFG Register Baseboard 15In Wht (RG1626-A)
- TRUE AIRE Wall Register 3-Way 14X6 (C103M 14X06)
- ZORO SELECT Return Air Grille, 17.75 X 17.75, White, Steel (4MJR4)
- ZORO SELECT Floor Register, 7.5 X 15.5, Brown, Steel (4MJE8)
- Eat-In Air Vent Covers & Floor Registers