Shop All Tape Measures
Eat-In
Tape Measure Square Silver
Mfr # EA103153
Zoro # G604148846
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA103153
- Zoro # G604148846
- UPC # 654204475135
- Country of Origin United States
- Category Tape Measures
Description
Features
- Type - Tape Measure
- Color - Silver
- Shape - Square
- Size - 1.5 in.
- Item Weight - 2.8 oz.
- Imprint Area - 1 in.
- Length - 39 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- MALCO SNIPS ALUMINUM 14"" (M14)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- EAT-IN Hand Tools 300 PowerWinder Fiberglass Long Tape (EA83455)
- KESON 25 ft Engineer's Tape Measure, 1 3/16 in Blade (PG181025WIDEV)
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- PLEWS-EDELMANN Measure Painted Flexible 5qt (75-665)
- SPEED PRESS SpeedPress 52in Ultimate Steel Safety Ruler (7052)
- CRESCENT LUFKIN 3/8" x 50' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT50)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- Eat-In Measuring and Layout Tools