Shop All Adhesive Hooks
Eat-In
Products 86303 Ceiling Track Hooks White -
Mfr # EA156055
Zoro # G004001840
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA156055
- Zoro # G004001840
- UPC # 654204831184
- Country of Origin China
- Category Adhesive Hooks
Description
These versatile hooks are ideal for hanging plants. Each hook can hold plants efficiently when installed on the ceiling, beam or stud. White color suits every garden decor. Steel construction.
Features- Sturdy design for hanging plants
- Material : Steel
- Color : White
- Size : 2.1" W x 2" H x 1.15" D
- Pack of 6 hooks
- Dimension: 6.5" H x 3.7" W x 1.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS800)
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CSPBL)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND Canvas Hanger Large Wht (17044-ES)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- 3M HOOK WHITE X-LARGE PLASTIC (17010-ES)
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- SCOTCH Picture Hanger, Adhesive Back Fastening (RFD7020-VPESF)
- Eat-In Adhesive Hooks