Shop All Cold Weather Gloves
Eat-In
Ninja Ice Gloves; Large; Black
Mfr # EA111223
Zoro # G203850737
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA111223
- Zoro # G203850737
- UPC # 654204530322
- Country of Origin China
- Category Cold Weather Gloves
Description
Features:
- Double-layered glove with HPT coating (Hydropellent Technology).
- Features nylon outer shell with an acrylic terry interior liner.
- Repels liquids while retaining strong grip.
- Suitable for cold weather/storage applications
- Size Group - Large
- Material - Acrylic, Nylon, HPT
- Thickness - 15 gauge
- Lining - Acrylic
- Coating - HPT (Full Dip)
- Style - Work Glove
- Length - 1.083 in.
- Cuff Style - Knit-Wrist
- Color - Black
- Resistance - Abrasion, Cut, Puncture
- Cuff Color - Black
- Height - 1 in.
- Width - 0.5 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (SRBK-200)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8914)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, L, Nylon Back, PR (KDC5W-04-L)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- Eat-In Cold Weather Gloves