Shop All Putty & Joint Knives, Spatulas, Scrapers
Eat-In
NHSW7U Nordic Sidewalk Ice Scraper 7 x 5.5 x 48 in. -
Mfr # EA32288
Zoro # G303773172
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA32288
- Zoro # G303773172
- UPC # 654204005325
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Blade size: 7"W x 5-1/2"L
- Handle length: 48"
- Overall length: 53-1/2"
- Stamped steel blade
- Sidewalk scraper
- Tempered steel blade
- Stained ash profiled handle
- For use on ice, concrete, roof and flooring removal
- Bulk
- Dimension: 4.5" H x 8.5" W x 54" L
- Weight: 14.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- EAT-IN 6 In. Monster Scraper (EA96485)
- ALLWAY 1-1/2 in. W Metal 4-Edge Wood Scraper (F22)
- PROSOURCE Knife Putty Stl Chisel 1-1/4In (01522R)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- ALLWAY 3-EDGE SCRPR BLD 1"" (CB10)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- Eat-In Putty & Joint Knives, Spatulas, Scrapers