Shop All Chain & Cable Hooks
Eat-In
N348-417 4 in. Stainless Steel Hook & Eye
Mfr # EA569495
Zoro # G304063739
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA569495
- Zoro # G304063739
- UPC # 723902305416
- Country of Origin China
- Category Chain & Cable Hooks
Description
Features
- 4 in. Stainless Steel Hook & Eye.
- Designed As A General Purpose Hook & Eye For Doors, Gates, etc.
- Easy To Install.
- Dimension - 0.63 L x 2.75 W x 6.63 H in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plt Cstr, Polyurethane, 3 in, 450 lb. (33H703)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- CROSBY Swivel Hook, Carbon Steel, 2000 lb., Red (1048612)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK, YC, 8022255 (8022255)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090250)
- NATIONAL HARDWARE Zinc-Plated Silver Steel Clothesline Hook 140 lb (N121-087)
- CROSBY Eye Hook, Carbon Steel, 3000 lb., Red (1022227)
- MAZZELLA Crosby S-4320 Latch Kit 7-1/2T Carbon 11T Alloy Hook, 3.56"L X 1.25"W (1096609)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 5/16"" (T9401524)
- Eat-In Lifting Hardware