Shop All Pipe & Tube Clamps
Eat-In
N344-648 2 in. Zinc Pipe Clamp
Mfr # EA577856
Zoro # G003721015
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA577856
- Zoro # G003721015
- UPC # 723902304884
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- 2 in. Zinc Pipe Clamp.
- Non-Welded.
- Assembled.
- Can Be Used In Exterior Or Interior Applications.
- Dimension - 1.5 L x 5.77 W x 2.1 H in.
- Item Weight - 1.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Male Adapter Dust Plug (100125PL)
- OATEY PVC Sheet 5 x 100 ft., 40 mil, Gray (41604)
- KOHLER Piston Assembly (1157032)
- EVERPURE Wprv 65 Psi, 3/8B Ss, Pg (183-165-PG)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS (SHT51660-PP)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- WATER-TITE Half Clamp, 1" (82860)
- DIXON T-Bolt Clamp, 6.25 to 6.56 in Nominal, 0.025 in Thick, 300 SS, Domestic (TBC650)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- Eat-In Plumbing Accessories