Shop All Door Stops
Eat-In
N273-532 4 in. Kick Down Door Stop; Satin Chrome
Mfr # EA569467
Zoro # G404030785
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA569467
- Zoro # G404030785
- UPC # 723902304204
- Country of Origin China
- Category Door Stops
Description
Features
- Kick Down Door Stop.
- Finish - Satin Chrome.
- Size - 4 in.
- Designed As A Door Stop That Kicks Down To Hold The Door Open.
- The Stop Locks In The Up Position To Allow The Door To Open Freely.
- The Ribbed Rubber Foot Is For Positive Holding.
- Spring Design Holds The Stop In The Up Position.
- Dimension - 1.31 x 2.75 x 8.63 in.
- Item Weight - 0.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51BF X 690)
- RAYMOND Extension Spring, Standard Steel, PK3 (020031000)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- EAT-IN N184-259 4 in. Bright Brass Finish Kick Down Door Stop (EA567749)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- ZORO SELECT Door Stop, Wall Mount, Brass Plated (19-204)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- HD HD SSMDH 10B SOSS Magnetic Door Holder & Stop - Antique Bronze (SSMDH 10B)
- BALDWIN Estate Unlacquered Brass Door Stop (4055.031)
- Eat-In Door Stops & Holders