Shop All Electrical Wire & Cable
Eat-In
N266-999 16 Gauge x 200 ft. Galvanized Wire
Mfr # EA136088
Zoro # G104074102
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA136088
- Zoro # G104074102
- UPC # 654204697919
- Country of Origin China
- Category Electrical Wire & Cable
Description
Features
- Galvanized Wire 2568BC.
- Size - 16 Gauge x 200 ft.
- Used For Crafts, Art Projects & Various Home Projects.
- Wraps Around Itself & Is Self Tying.
- Material - Steel.
- Dimension - 1.27 x 9.75 x 9.75 in.
- Item Weight - 2.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- CAROL 14 AWG 5 Conductor Portable Cord 600V 250 ft. BK (09405.35.01)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04-25)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2536A)
- COLEMAN CABLE SYSTEMS 96248-45-09 PHONE WIRE 24/4 (96248-4509)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRYEL500)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- Eat-In Electrical Wire & Cable