Shop All Electrical Wire & Cable
Eat-In
N266-981 14GA x 100 ft. Galvanized Wire
Mfr # EA834475
Zoro # G904069933
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA834475
- Zoro # G904069933
- UPC # 753153417712
- Country of Origin China
- Category Electrical Wire & Cable
Description
Features
- 14 Gauge x 100 ft. Galvanized Wire
- Used For Crafts, Art Projects & Various Home Projects
- Wraps Around, Itself & Is Self Tying
- Steel Material, Boxed Loose.
- Dimension - 1.08 x 8.5 x 8.5 in.
- Item weight - 1.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x120mm, Lt G (CP354512)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 MNPT, SPDT, 0.2 to 10 psi, Standard Action (9012GAW1Z)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 250' (WUL8BK-250)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRVIO25)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- CHAINFLEX 24 AWG 8 Conductor Continuous Flex Control Cable 300V BL (CF9-02-08-1)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- Eat-In Electrical Wire & Cable