Shop All U-Bolts
Eat-In
N222-364 0.31 x 2 x 5 in. No. 535 Zinc Square U-Bolt; Pack Of 5
Mfr # EA879012
Zoro # G204066649
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Square U-Bolt |
Description
Features
- #535 Zinc Square U-Bolt With Plate & Hex Nuts Attached
- Designed For Securing Various Products To Rectangular Wood & Metal Objects
- Size - 5/16 x 2 x 5 in.
- Pack Of 5
- Dimension - 0.49 x 2.92 x 5.28 in.
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK (U12960.037.0002)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (FHS1XX0430-010P1)
- MARTIN TOOLS SPROCKET & GEAR EYE BOLT PLAIN 1/2 (MTEB5)
- DORMAN 610-260 1/2-20 Serrated Wheel Stud - .618 In. Knurl, 1-13/16 In. Length (610-260)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.025.0100)
- HAMPTON Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3451-302)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 4 in Wd, 4 35/64 in Ht, Zinc Plated Steel (UB3PA)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3452-501)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- Eat-In U-Bolts