Shop All Turnbuckles
Eat-In
N222-034 0.37 x 16 in. Zinc Hook Turnbuckle
Mfr # EA569441
Zoro # G703729052
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA569441
- Zoro # G703729052
- UPC # 723902302231
- Country of Origin China
- Category Turnbuckles
Description
Features
- Hook/Hook Turnbuckle 2174BC.
- Size - 0.37 x 16 in.
- Finish - Zinc.
- Steel With Aluminum Body.
- Designed For Tightening Or Drawing Together Various Lines & Cables.
- Hex Body Allows For Ease Of Adjustment By Hand Or With A Wrench.
- Steel Wire Hook On Both Ends.
- Extruded Aluminum Body.
- Dimension - 0.62 x 1.46 x 10.2 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- VESTIL Extruded Rubber Fender Bumper, 18x4.25x4 (M-4-18)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518P)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- NATIONAL HARDWARE TURNBUCKLE E/E 5/16X9"" (N221-754)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 65 lb (02-3426-101)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01307 9)
- Eat-In Turnbuckles