Shop All Turnbuckles
Eat-In
N117-580 50 in. Zinc Screen Door Turnbuckle
Mfr # EA600013
Zoro # G803793656
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA600013
- Zoro # G803793656
- UPC # 723902304488
- Country of Origin China
- Category Turnbuckles
Description
Features
- Zinc, Screen Door Turnbuckle, With Screws.
- Size - 50 in.
- Dimension - 27 x 2.1 x 0.6 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 7/8" x 12" (JETBGV78X12)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- KEN FORGING Ken Forging TB108-9 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 11-7/16" L - Made In USA (TB108-9)
- PRIME-LINE Turnbuckles Eye-2-Eye 3/8in X 11-3/8in Zinc Plated Steel & Aluminum 5PK (9070639)
- NATIONAL HARDWARE TURNBUCKLE H/E 1/4X7.5"" (N221-861)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- Eat-In Turnbuckles