Shop All Electrical Boxes
Eat-In
N104-380 Galvanized Single Box Bracket
Mfr # EA569438
Zoro # G704063728
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA569438
- Zoro # G704063728
- UPC # 723902302149
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Material | Steel |
Description
Features
- Galvanized Single Box Rail Splice Brackets With Lags.
- Designed To Join 2 Pieces Of Nationals No. 5114 Or No. 5116 Box Rail.
- Dimension - 2.25 x 2 x 4.47 in.
- Item Weight - 0.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DFC)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- WIREMOLD Bx Out 1 Gng Deep Mtl Iv (B-3)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- Eat-In Electrical Boxes