Shop All Gate Door Hardware
Eat-In
N101-394 8 in. Black Heavy Duty Gate Latch
Mfr # EA136076
Zoro # G703896532
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA136076
- Zoro # G703896532
- UPC # 654204697797
- Country of Origin China
- Category Gate Door Hardware
Description
Features
- Adjust-O-Matic Heavy Duty Gate Latch.
- Size - 8 in.
- Color - Black.
- Designed For Flush Stockade Type Gates With Spacing Between Post & Gate.
- Suitable For Fences, Horse Barns, Cattle Gates & Other Heavy Duty Uses.
- 2 Pivot Holes Are Provided For Either Right Or Left Hand Mounting.
- Latches Automatically.
- Floating Bar Compensates For Sag & Eliminates Bar Breakage.
- Can Be Padlocked.
- Visual Pac.
- Dimension - 1.69 x 4.75 x 10.63 in.
- Item Weight - 1.91 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- UNDERHILL Solid Metal Industrial Water Nozzle (A-BA107 FM)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- ZORO SELECT Double Shank Body Nozzle (5002491)
- EAT-IN N348-516 0.5 x 12 in. Stainless Steel Cane Bolt (EA844002)
- LAMP Bar Latch, 3/4 In. W, Silver (SSL-70)
- STANLEY Stanley Hardware N346-202 Gate Latch Lock Dual (5439393)
- ROCKWOOD Gate Latch, Satin Chrome (602.26D)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- NATIONAL HARDWARE DOOR/GATE LATCH 6.19"" (N262-147)
- Eat-In Gate Door Hardware