Shop All Sockets
Eat-In
LASDR25 0.25 in. 2 Row Lock a Socket Tray
Mfr # EA1100155
Zoro # G904004538
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Most versatile organizer for socket storage
- The lock-a-socket line of products accommodate 1/4", 3/8", & 1/2" drive sockets of various types
- The lock-a-socket double row contains full length, high powered, no adhesive magnet on the underside
- The magnet is inserted into an aluminum base for mounting onto most metal surfaces
- To lock the socket, simply turn the socket to the right
- To unlock the socket, simply turn the socket to the right
- It accommodates all types of sockets
- Size: 0.25"
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 5 1/4 in L (54TN04)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- EAT-IN Mini Brush Removal Tool (EA9581)
- EAT-IN 0.25 in. Lock-a-Socket Metric Drive - Green (EA3598547)
- EAT-IN 24 Hole Shallow with Deep Socket Organizer Standard Red (EA1099163)
- EAT-IN 0.25 in. Sae Magnetic Socket Holder (EA3658211)
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket, 6 Points (KTI-21211)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- Eat-In Sockets & Ratchets