Eat-In

Heavy Duty Shrub & Clump Grubber


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eat-In
  • MFR # EA9582
  • Zoro # G304147064
  • UPC #
    657248049386
  • Country of Origin China
  • Category Weeders

Description

is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Pulls small shrubs and clumps up to 18" in diameter
  • Unique 3 chain system grips shrubs/clumps
  • Loop system acts as a choker
  • 6 feet of no-slip grip links for larger shrubs/clumps
  • Saves time by pulling clumps compared to small trees individually
  • Heavy duty for larger clumps and shrubs
Specifications
  • Dimension: 4" H x 1.5" W x 72" L
  • Weight: 18 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.