Shop All Drop Cloths
Eat-In
Covergrip Slip Res Drop Cloth - 3.5 x 4 ft.
Mfr # EA1648027
Zoro # G104031259
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 ft
- Width 4 ft
- Size 3.5 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eat-In
- MFR # EA1648027
- Zoro # G104031259
- UPC # 752516171759
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 3.5 ft |
Width | 4 ft |
Size | 3.5 ft x 4 ft |
Details
Item | Drop Cloth |
Description
Covergrip Slip Res Drop Cloth - 3.5 x 4 ft.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Covergrip Slip Res Drop Cloth - 3.5 x 4 ft.
- Dimension: 12 x 1 x 11 in.
- Cube: 132
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Top Coat White - . Quart (46804)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- RUST-OLEUM Spray Paint, Sweet Pea, Satin, 12 Oz (249063)
- GRACO Pump Replacement Kit, ProXChange (24Y472)
- EAT-IN Cover Grip Slip Resist Drop Cloth - 5 x 8 ft. (EA3949440)
- BERRY PLASTICSRP 9x12 2Mil Drop Cloth (626236)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- FROST KING 9 ft. W X 12 ft. L X 3 mil Plastic Drop Cloth 1 pk (P311R)
- ZORO SELECT Canvas Drop Cloth (58903GR)
- FILM-GARD Dropcloth 9'X12' 1Mil (626214)
- EASY MASK DROPCLOTH PRETAP 24""X75' (949460)
- Eat-In Drop Cloths