Shop All Portable Vacuums
Eat-In
Centauri Canister Vacuum Cleaner; Gray
Mfr # EA444263
Zoro # G304150576
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eat-In
- MFR # EA444263
- Zoro # G304150576
- UPC # 747216348174
- Country of Origin China
- Category Portable Vacuums
Description
The Centauri Canister Vacuum Cleaner combines extreme utility with great looks. Plus, there's no need for bags. A powerful 1,300-watt motor creates just enough suction to get those pet hairs out from the carpet. An expandable metal want makes reaching difficult locations easy. The dusting tool makes dusting a breeze. The floor tool is great for hard surfaces and carpets. The AC cord retracts automatically with the push of a button.
Specifications- Color: Gray
- Includes: Flexible hose metal telescopic wand combination floor/rug tool crevice tool with dusting brush.
- Bag/Bagless: Bagless
- Battery Information: Product does not require a battery
- Marketing Color: ORANGE/GRAY
- Weight: 13.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- EAT-IN Mystic Canister Vacuum Cleaner; Gray (EA781907)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- RICHPOWER Ash Vacuum (PAVC101)
- IROBOT Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum & Mop (I557020)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- MILWAUKEE TOOL Hand Vacuum (ML0850-20)
- Eat-In Portable Vacuums